This product requires certification to purchase.

You last purchased this on
 
Sioux Chief

PowerPex™

  • Fast #
  • Part #S672X4L1131B3
  • Item #1833542
  • Manufacturer Part #672X4L-1131B3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PowerPex™

  • Fast #
  • Part #S672X4L1131B3
  • Item #1833542
  • Manufacturer Part #672X4L-1131B3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Branches are 2" on-center
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PowerPex™
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper