3/4 x 3/4 in. PEX x FIP Copper Water Heater Connector Kit
3/4 x 3/4 in. PEX x FIP Copper Water Heater Connector Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large port opening in screen prevents clogging
- Single primer can service up to 8 traps using splitter and distributors
- Automatically activates to replenish evaporated water in floor drain traps to prevent the escape of sewer gases
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Barbed
- End Connections:
- FIPS x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper