1/2 x 4-3/4 in. Trap Primer Splitter

You last purchased this on
 
Sioux Chief

695-D Series PrimePerfect™ 1/2 x 4-3/4 in. Trap Primer Splitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

695-D Series PrimePerfect™ 1/2 x 4-3/4 in. Trap Primer Splitter

  • Fast #
  • Part #S695D432F
  • Item #3270491
  • Manufacturer Part #695-D432F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. FIP swivel connection
  • Available with two, three or four flexible copper branches
  • Evenly distributes water to each branch every time
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
695-D Series PrimePerfect™
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass, Copper
Number of Connections:
6
Product Type:
Splitter