DESCRIPTION

  • Frame is textured and paintable
  • Installs directly to stud or by bracket
  • Supply lines can be mounted from above or below

Sioux Chief PrimePerfect™ 1/2 x 4-3/4 in. Trap Primer Splitter

S695Y52

Manufacturer Part #: 695-Y52

Length:

4-3/4 in

SPECIFICATIONS

Collection
PrimePerfect™
End Connection 2
MIP
End Connection 3
MIP
End Connections
FIP Swivel x MIP
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Height
5-4/5 in
IAPMO Listed
No
NSF Certified
No
Product Type
Splitter
Type
S695Y52
UL Listed
No
Width
4-2/5 in

Print