Brass and Stainless Steel Basket Strainer
Ball-Lok™ Brass and Stainless Steel Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sta-tite locknut
- Four-prong basket
- Pro-Brite FPX sink strainer
- Water-tight leak-proof seal
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ball-Lok™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic