DESCRIPTION

  • Durable swivel ring
  • Easy installation
  • Gasket seals inside pipe
  • Large outlet and smooth inner walls with no obstructions of ledges to cause clogs

Sioux Chief PushTite™ Push Tite 4 PVC Closet Flange

S887GPM

Diameter:

SPECIFICATIONS

Collection
PushTite™
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
2-7/8 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.32
EACH
  • QUANTITY

DOCUMENTS