4 in. Plastic ABS Closet Flange
PushTite™ 4 in. Plastic ABS Closet Flange
Frequently Purchased Together
Product Details
- Easy installation
- Large outlet and smooth inner walls with no obstructions of ledges to cause clogs
- Gasket seals inside pipe
- Made in the USA
- Durable swivel ring
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PushTite™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Plastic
- Material Type:
- ABS
- Test Cap Included:
- No