DESCRIPTION

  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and connection provides increased flow capacity

Sioux Chief PVC Adjustable Drain Stainless Steel Ring & Square Strainer

S863435CQ

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
3 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
PVC

Starting at
$88.96
EACH
  • QUANTITY