DESCRIPTION

  • Three brass thread inserts secure strainer screws
  • Withstands light foot traffic

Sioux Chief PVC Adjustable Floor Drain with Nickel Straight

S8433PNR

Diameter:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Diameter
3 in
End Connection 1
Hub
Material
Plastic
Material Type
PVC

Starting at
$44.48
EACH
  • QUANTITY