DESCRIPTION

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Sioux Chief PVC Adjustable Floor Drain with Square Ring Round Strainer

S842PNQ

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Diameter
2 in
Drain Opening
2 in
End Connection 1
Hub
Height
5-1/8 in
Material
Plastic
Material Type
PVC
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.55
EACH
  • QUANTITY

DOCUMENTS