DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief PVC Adjustable Shower Drain

S821200P

Drain Opening:

2 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Hub
Height
3-5/8 in
Material
Plastic

Starting at
$10.43
EACH
  • QUANTITY