DESCRIPTION

  • Adjustable after the pour
  • For use in pedestrian traffic areas
  • Includes polypro cleanout plug, ABS coring sleeve and head adapter

Sioux Chief Finish Line™ PVC Adjustable Square Cleanout Drain

S8343PNQ

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3 in

    S8343PNQ 

    $110.73
    $109.3
    Call for Pricing Call us for price $110.73 $109.3
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M
Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
Finish Line™
End Connection 1
Hub
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Length
6-5/8 in
Material
Nickel Bronze
Width
6-5/8 in