Sioux Chief PVC Backwater Valve with Sleeve S8693PS

DESCRIPTION

  • Do not install vertically
  • For gravity flow applications only
  • Seals hand-tight and allows for easy maintenance and inspection

Sioux Chief PVC Backwater Valve with Sleeve

S8693PS

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Height
6 in
Material
Plastic
Material Type
PVC
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS