DESCRIPTION

  • Three brass thread inserts secure strainer screws
  • Withstands light foot traffic

Sioux Chief Finish Line™ PVC Drain with Grate & Ring

S8432PNR

Diameter:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Diameter
5-1/2 in
End Connection 1
Hub
Fits Pipe Size
2 in - 3 in
Height
2-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.13
EACH
  • QUANTITY