DESCRIPTION

  • Full-slip connections allow adjust-to-grade installations
  • Low profile design
  • Square strainers are great for floor tile
  • Withstands light foot traffic

Sioux Chief Quad Drain™ PVC Drain with Grate & Screw

S84139P

Drain Opening:

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Collection
Quad Drain™
Diameter
6-1/2 in
Drain Opening
3 in
End Connection 1
Hub
Height
3-5/8 in
Material
Plastic
Material Type
PVC

Starting at
$11.19
EACH
  • QUANTITY

DOCUMENTS