DESCRIPTION

  • Designed with threaded brass inserts for collar screws

Sioux Chief PVC Flashing Drain

S863HP23

Drain Opening:

2 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
2 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
PVC

Starting at
$30.5
EACH
  • QUANTITY

DOCUMENTS