DESCRIPTION

  • Over 1-1/2" of vertical adjustment available
  • Plug included with threaded brass insert for cover screw
  • Withstands light foot traffic

Sioux Chief PVC Floor Cleanout with Tenzalloy Cover

S85146T

Fits Pipe Size:

6 in

SPECIFICATIONS

Fits Pipe Size
6 in
Material
Plastic
Material Type
PVC

Starting at
$122.0
EACH
  • QUANTITY

DOCUMENTS