DESCRIPTION

  • Deeper outlet reduces slab cracks
  • Drain body is sonic welded
  • Outlet provides proper slope to connecting pipe
  • Proven performance, improved design

Sioux Chief Weld One™ PVC Floor Drain

S800P

Drain Opening:

SPECIFICATIONS

Collection
Weld One™
Color Finish
Grey
Color Finish Category
Greys
Drain Opening
2 in
End Connection 1
Threaded
Height
11-1/2 in
Material
Plastic
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.11
EACH
  • QUANTITY

DOCUMENTS