DESCRIPTION

  • Three brass thread inserts secure strainer screws
  • Withstands light foot traffic

Sioux Chief PVC Floor Drain Strainer

S8433PS

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Diameter
3 in
End Connection 1
Hub
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.53
EACH
  • QUANTITY