• Cart

DESCRIPTION

  • Base adapter with clamping collar and head adapter
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity
  • Threads are stronger than pipe threads and prevent cross-threading

Sioux Chief PVC Floor Drain Top with Primer

S8634NRT

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
3 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
PVC

Starting at
$82.87
EACH
  • QUANTITY