DESCRIPTION

  • Constructed with threaded brass inserts

Sioux Chief PVC Flush Cleanout Adapter and Bar Plug

S8752P

Fits Pipe Size:

2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
2 in
Material
Plastic

Starting at
$5.09
EACH
  • QUANTITY

DOCUMENTS