DESCRIPTION

  • Load limit: 6,000+ lbs
  • Machined from solid PVC
  • Schedule 40 thread

Sioux Chief PVC Flush Schedule 40 Threaded Plug

S878980

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 8 in

    S878980 

    $37.6
    $37.12
    Call for Pricing Call us for price $37.6 $37.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Fitting Size 1
8 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
8 in