DESCRIPTION

Sioux Chief PVC Full Top Thickness Grate

S8615

Diameter:

3/4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
Material
Plastic

Starting at
$22.88
EACH
  • QUANTITY