DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief SquareMax™ PVC Grate

S8612P

Color Finish

 

SPECIFICATIONS

Collection
SquareMax™
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC
Overall Sink Size
11 3/16 in x 10 11/16 in x 7 7/16 in

Starting at
$68.63
EACH
  • QUANTITY