DESCRIPTION

  • Corrosion resistant
  • Solid 1 piece construction

Sioux Chief TKO™ PVC Hub Closet Flange

S8864P

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 4 in

    S8864P 

    $5.67
    $5.6
    Call for Pricing Call us for price $5.67 $5.6
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Collection
TKO™
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC