DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief PVC Insert Drain Strainer

S8212780P

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-5/8 in
IsAcceptableImage
Material
Plastic
Material Type
PVC

Starting at
$10.93
EACH
  • QUANTITY