• Cart

DESCRIPTION

  • Brass thread inserts accept collar and clamp screws
  • Dome strainer and gravel guard are U.V. resistant

Sioux Chief PVC Roof Drain SCH40 Epoxy- Coated Aluminum Dome Strainer

S868PM

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Material
Plastic
Material Type
PVC

Starting at
$157.78
EACH
  • QUANTITY