DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief FatMax™ PVC Round Floor Sink

S860W2P

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
FatMax™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Overall Sink Size
12 in x 6-3/4 in x 4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.46
EACH
  • QUANTITY