DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ PVC S40 Plastic Rough- In Cleanout

S834PF

Fits Pipe Size:

SPECIFICATIONS

Collection
Finish Line™
Color Finish
Grey
Color Finish Category
Greys
Fits Pipe Size
3 in
Height
4-5/8 in
Material
Plastic

Starting at
$22.37
EACH
  • QUANTITY