DESCRIPTION

  • Base adapter with clamping collar and head adapter
  • Square strainer is perfect for floor tile
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Sioux Chief PVC Schedule 40 Hub Connection with Standard Top

S863425NQ

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
2 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.8
EACH
  • QUANTITY