DESCRIPTION

  • Includes locknut and pressure plate washed with no-caulk gasket
  • Perfect for replacement applications when workspace is restricted

Sioux Chief Finish Line™ PVC Shower Drain with Gasket

S8282

Drain Opening:

SPECIFICATIONS

Application
Residential
Collection
Finish Line™
Diameter
4-1/4 in
Drain Opening
2 in
Height
2 in
Material
Plastic
Material Type
ABS

Starting at
$8.9
EACH
  • QUANTITY