DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief PVC Shower Pan Drain Head Square

S8212PQCP

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Diameter
4-1/8 in
Drain Opening
2 in
End Connection 1
Hub
Material
Plastic

Starting at
$40.67
EACH
  • QUANTITY

DOCUMENTS