DESCRIPTION

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Sioux Chief PVC Square Ring and Strainer Nickel Bronze

S86343NQ

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
3 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY