DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief PVC Stainless Steel Shower Drain

S821270P

Drain Opening:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Height
3-5/8 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.91
EACH
  • QUANTITY