DESCRIPTION

  • Horizontal slots fit 3-1/2" - 7" mounting centers
  • Kit includes: stainless steel bolts, nuts, washers, and gaskets
  • Unique inside fit connection allows pipe to be cut flush with finished wall

Sioux Chief PVC Urinal Flange Kit Spigot

S8689P

Height:

3-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3-1/2 in
Material
Plastic

Starting at
$14.24
EACH
  • QUANTITY

DOCUMENTS