DESCRIPTION

  • Perfect for hooking up underground water service lines to in-house piping systems

Sioux Chief PowerPex™ PVC x PEX Adapter

S645WGP

Fitting Sizes:

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PVC
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes

Starting at
$12.02
EACH
  • QUANTITY