DESCRIPTION

  • Allows you to fit the trap adapter tightly against the wall for a clean, professional look
  • Eliminates traditional test plugs
  • Requires the use of a slip joint washer

Sioux Chief Quick Plug Trap Adapter Test Plug

S234QP

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$0.79
EACH
  • QUANTITY