DESCRIPTION

  • Each ring raises the flange 3/4" off the floor
  • Fits under most closet flanges
  • Use multiple rings for additional height

Sioux Chief Quick Spacer™ Quickspacer Epox Closet Spacer Ring

S886ER

Color Finish

 

SPECIFICATIONS

Collection
Quick Spacer™
Color Finish
Black
Color Finish Category
Blacks
Height
3/4 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.04
EACH
  • QUANTITY