DESCRIPTION

  • Build up existing flange when added subfloor, tile, etc. leaves flange at or below floor level
  • Made in the USA
  • Stack rings for additional height

Sioux Chief Raise-A-Ring™ Raise-A-Ring 1/4 Closet Flange Extension Ring

S886RQ

Diameter:

1/4 in

SPECIFICATIONS

Collection
Raise-A-Ring™
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
1/4 in
Height
1/4 in
Material
Stainless Steel

Starting at
$2.34
EACH
  • QUANTITY

DOCUMENTS