DESCRIPTION

  • Works on copper & brass tube, bolts, steel, wood, and plaster

Sioux Chief Replacement Blade

S301061

Blade Length:

6 in

SPECIFICATIONS

Blade Length
6 in
Blade Material
Steel
Teeth Per Inch
32

Starting at
$0.81
EACH
  • QUANTITY