DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Roof Drain

S8332DF

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
Finish Line™
End Connection 1
Cast Iron
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No