DESCRIPTION

Slip Rough Brass All End Tee

S2408561R112

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Slip, Straight
Material
Brass