DESCRIPTION

  • FinishLine™ models are adjustable after the pour
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks

Sioux Chief Halo Drain™ Round Adjustable Floor Drain with Deck Flange PVC SCH40 Hub Round Cast Nickel- Bronze

S822PNR

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Halo Drain™
Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Diameter
6-7/8 in
Drain Opening
5-1/2 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Height
4-3/8 in
Material
Plastic
Width
9-1/2 in

Starting at
$55.92
EACH
  • QUANTITY

DOCUMENTS