DESCRIPTION

  • FinishLine™ models are adjustable after the pour
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks

Sioux Chief Halo Drain™ Round Adjustable Floor Drain with Ductile Iron No-Hub Deck Flange in Nickel Bronze

S8222DNR

Diameter:

5-7/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Halo Drain™
Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Diameter
5-7/8 in
Drain Opening
5-1/2 in
End Connection 1
No Hub
Height
4-3/8 in
Material
Ductile Iron
Width
9-1/2 in

Starting at
$86.42
EACH
  • QUANTITY

DOCUMENTS