DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Round Cleanout Nickel-Bronze

S8344HNR

Fits Pipe Size:

6-1/2 in

SPECIFICATIONS

Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Fits Pipe Size
6-1/2 in
Height
4-5/8 in
Material
Plastic

Starting at
$66.6
EACH
  • QUANTITY