DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Round Cleanout

S834DNR

Fits Pipe Size:

6 in

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M
Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
Finish Line™
Diameter
6-1/2 in
End Connection 1
Hub
Fits Pipe Size
6 in
GSA Approved
No
IAPMO Listed
Yes
Material
Nickel Bronze

Starting at
$304.84
EACH
  • QUANTITY