DESCRIPTION

  • Kit includes: repair bar, screws, anchors, spacer washer, and instruction sheet
  • Repairs broken closet flanges

Sioux Chief Save-A-Flange™ Save-A-Flange Closet Flange Repair Kit

S49011320

Color Finish

 

SPECIFICATIONS

Collection
Save-A-Flange™
Color Finish
Black
Color Finish Category
Blacks
Height
1/8 in
Material
zinc plated steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.72
EACH
  • QUANTITY