12 in. Replacement Hacksaw Blade

You last purchased this on
 
Sioux Chief

Sawhorse™ 12 in. Replacement Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Sawhorse™ 12 in. Replacement Hacksaw Blade

  • Fast #
  • Part #S30012B
  • Item #835759
  • Manufacturer Part #300-12B
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes plastic teeth protector
  • Teeth on the nose for notching in tight areas and starting cuts in the middle of floor or wall
  • High-quality blade
  • Requires Certification

Documents


Specifications

Application:
Plastic Pipe, Wood
Blade Length (in):
12 in
Blade Material:
Steel
Brand Model Compatibility:
300-12
Collection:
Sawhorse™
Number of Blades:
1
Teeth Per Inch:
13