DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief Fat Max™ Floor Drain

S8603P

Fits Pipe Size:

SPECIFICATIONS

Collection
Fat Max™
Color Finish
Black
Color Finish Category
Blacks
Diameter
9 in
Drain Opening
4 in
End Connection 1
Hub
Fits Pipe Size
3 in
Height
6-3/4 in
Material
Plastic

Starting at
$58.46
EACH
  • QUANTITY

DOCUMENTS