DESCRIPTION

  • Load limit: 6,000+ lbs
  • Machined from solid PVC
  • Schedule 40 thread

Sioux Chief Schedule 40 PVC Threaded Flush Plug in Black

S8789

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
$13.73
EACH
  • QUANTITY